Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Overload Relay, 1NO/1NC, 63 A Min current, 90 A Max current, 690 V

  • Mfr # B3UA60-00-2W

  • Zoro # G415543168


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
63 A
Maximum Overload Relay Current Setting
90 A
Trip Class
10A
Frame Size
B3TF49, B3TF50, B3TB50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3UA60-00-2W
Zoro #
G415543168
UPC #
651770328421
Country of Origin
China

Dimensions

Frame Size
B3TF49, B3TF50, B3TB50
Width
4.25 in
Depth
4.25 in
Length
6.25 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
63 A
Maximum Overload Relay Current Setting
90 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
IEC60947-4-1 VDE0660
Trip Clss
10A

Description

3UA60-00-2W, overload relay, rated 63 - 90 amps, Siemens World Series motor controls
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.