Zoro Homepage

, Lug Cap Kit, Set Of 3, Suitable For Spectra Series SF Frame Molded Case Circuit Breakers

  • Mfr # SFPLUGCAP

  • Zoro # G015544817


product price: $10.25
/ea

Key Features

Width
2.75 in
Height
2.75 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPLUGCAP
Zoro #
G015544817
UPC #
699252495506
Country of Origin
China

Dimensions

Width
2.75 in
Height
2.75 in
Length
4.25 in

Description

Lug cap kit, set of 3, suitable for General Electric Spectra Series SF frame molded case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.