Zoro Homepage

Neutral Kit 15A - 100A Suitable for Bus Plug Type PFA, PFH, PFC

  • Mfr # PFA100NK

  • Zoro # G615544934


product price: $61.05
/ea

Key Features

Amps
15 A - 100 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFA100NK
Zoro #
G615544934
UPC #
701649311525
Country of Origin
China

Details

Amps
15 A - 100 A
Voltage
600V

Description

Bus plug neutral kit assembly, rated for 100 amp 240 volt max, converts or adds 4th wire neutral to 3 phase bus plugs, neutral only works in breaker type I-Line busway swing plugs PFA, PFH and PFC, direct substitute for Square D OEM I-Line Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.