Zoro Homepage

Neutral Kit 200A Suitable for Bus Plug Type AC, SB, SL

  • Mfr # NG200

  • Zoro # G715544995


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG200
Zoro #
G715544995
UPC #
701649311754
Country of Origin
China

Details

Amps
200 A
Voltage
600V

Description

Bus plug neutral and ground kit assembly, rated for 200 amp 600 volt max, suitable for use with fusible and circuit breaker type bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for General Electric OEM Spectra Series type SB, Spectra Low-Amp Series type SL, and Armor Clad Series type AC bus plugs, complete with L shaped mounting plate, neutral and ground stab with terminal
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.