Zoro Homepage

Neutral Kit 30A - 100A Suitable for Bus Plug Type AC, SB, SL

  • Mfr # N100

  • Zoro # G215544860


product price: $44.35
/ea

Key Features

Voltage
600V
Amps
30 A - 100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100
Zoro #
G215544860
UPC #
701649311723
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

Bus plug neutral kit assembly, rated for 100 amp 600 volt max, suitable for use with fusible and circuit breaker type bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for General Electric OEM Spectra Series type SB, Spectra Low-Amp Series type SL, and Armor Clad Series type AC bus plugs, complete with red terminal mounting block and neutral stab with terminal
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.