Zoro Homepage

Neutral Kit 30A - 100A Suitable for Bus Plug Type BDH

  • Mfr # BDH100N

  • Zoro # G015544985


product price: $59.89
/ea

Key Features

Voltage
600V
Amps
30 A - 100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDH100N
Zoro #
G015544985
UPC #
699252510223
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

Bus plug neutral kit assembly, rated for 100 amp 600 volt max, converts or adds 4th wire neutral to 3 phase bus plugs, designed for BRAH Electric BDH / DH bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.