Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Kit 30A - 100A Suitable for Bus Plug Type BEK

  • Mfr # BEK100N

  • Zoro # G815537255


product price: $59.89
/ea

Key Features

Depth
3.5 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEK100N
Zoro #
G815537255
UPC #
699252510216
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Description

Bus plug neutral kit assembly, rated for 100 amp 600 volt max, converts or adds 4th wire neutral to 3 phase bus plugs, designed for BRAH Electric BEK / FVK fusible bus plugs


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.