Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Kit 30A - 100A Suitable for Bus Plug Type FVK

  • Mfr # FVK100N

  • Zoro # G315545019


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
30 A - 100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVK100N
Zoro #
G315545019
UPC #
701649311662
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

Bus plug neutral kit assembly, rated for 100 amp 600 volt max, suitable for use with type FVK fusible bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for General Electric Flex-A-Plug Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.