Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Kit 30A - 100A Suitable for Bus Plug Type SXID

  • Mfr # SXID100N

  • Zoro # G615544873


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A - 100 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXID100N
Zoro #
G615544873
UPC #
701649311884
Country of Origin
China

Details

Amps
30 A - 100 A
Voltage
600V

Description

Bus plug neutral kit assembly, rated for 100 amp 600 volt max, suitable for use with all vintages of SXID type bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for ITE / Siemens OEM Sentron Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.