Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Kit 70A - 250A Suitable for Bus Plug Type AC, SB, SL

  • Mfr # N250BT

  • Zoro # G215544884


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Amps
70 A - 250 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N250BT
Zoro #
G215544884
UPC #
701649311730
Country of Origin
China

Details

Amps
70 A - 250 A
Voltage
600V

Description

Bus plug neutral kit assembly, rated for 250 amp 600 volt max, designed for use in combination with Spectra SF Series circuit breakers only, SFHA, SFLA and SFPA breaker type bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, suitable for use with General Electric OEM Spectra Series type SB, Spectra Low-Amp Series type SL, and Armor Clad Series type AC bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.