Zoro Homepage

Neutral Kit 70A - 250A Suitable for Bus Plug Type PKA, PKH, PKC

  • Mfr # PKAN250

  • Zoro # G515544935


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Amps
70 A - 250 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKAN250
Zoro #
G515544935
UPC #
701649311808
Country of Origin
China

Details

Amps
70 A - 250 A
Voltage
600V

Description

Bus plug neutral kit assembly, rated for 250 amp 600 volt max, suitable for use with breaker type I-Line busway swing plugs PKA, PKH and PKC, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for Square D OEM circuit breaker type PKA bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.