Zoro Homepage

P3FN200 Ground Kit 200A Suitable for Bus Plug Type P3F

  • Mfr # P3F200N

  • Zoro # G815545007


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3F200N
Zoro #
G815545007
UPC #
701649311785
Country of Origin
China

Details

Amps
200 A
Voltage
600V

Description

Bus plug neutral stab finger, rated for 200 amp 600 volt max, suitable for use with type P3F fusible bus plugs, converts or adds 4th wire neutral to 3 phase bus plugs, direct substitute for Cutler Hammer OEM POW-R-WAY III Series bus plugs, complete with neutral assembly housing and stab finger
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.