Shop BRAH ELECTRIC
See all product information
Create Account
, Replacement 1000A 600V 3P with 120VAC Closing Coil for TeSys D Contactor LC1D620G6
- Mfr # BLC1D620-G6
- Zoro # G015540826
product price:
$
2,494.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Width
14 in
Hz
50/60 Hz
Coil Volts
120V AC
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLC1D620-G6
- Zoro #
- G015540826
- UPC #
- 651770323785
- Country of Origin
- China
- Hz
- 50/60 Hz
- Coil Volts
- 120V AC
- Number of Poles
- 3P
Dimensions
- Depth
- 14 in
- Width
- 14 in
Description
LC1D620G6, 1000A, 3P, 600VAC contactor, 120VAC control coil, Telemecanique TeSys D
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.