
, Replacement 125A 600V 3P with 120VDC Closing Coil for TeSys D Contactor LP1D9510GD
Mfr # BLP1D9510GD
Zoro # G415539888
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Hz
50/60Hz
Width
4 in
Number of Poles
3P
Depth
4 in
Coil Volts
120VDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLP1D9510GD
Zoro #
G415539888
UPC #
651770330080
Country of Origin
China
Dimensions
Width
4 in
Depth
4 in
Details
Hz
50/60Hz
Number of Poles
3P
Coil Volts
120VDC
Description
LP1D9510GD, 125A, 3P, 600VAC contactor, 120VDC control coil, Telemecanique TeSys D
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.