, Replacement 125A 600V 3P with 380VAC Closing Coil for TeSys D Contactor LC2D8011-Q6

  • Mfr # BLC2D8011-Q6

  • Zoro # G715539427


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Depth
5.25 in
Coil Volts
380VAC
Width
5.25 in
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC2D8011-Q6
Zoro #
G715539427
UPC #
651770329718
Country of Origin
China

Dimensions

Depth
5.25 in
Width
5.25 in

Details

Number of Poles
3P
Coil Volts
380VAC
Hz
50/60Hz

Description

LC2D8011-Q6, 125A, 3P, 600VAC contactor, 380VAC control coil, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.