
, Replacement 12A 600V 3P with 240VAC Coil for World Series Contactor 3TF3110-0AP6
Mfr # B3TF3110-0AP6
Zoro # G815539594
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Width
3 in
Number of Poles
3P
Depth
3 in
Coil Volts
240VAC
Hz
50/60Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3TF3110-0AP6
Zoro #
G815539594
UPC #
651770323877
Country of Origin
China
Dimensions
Width
3 in
Depth
3 in
Details
Number of Poles
3P
Coil Volts
240VAC
Hz
50/60Hz
Description
3TF3110-0AP6, 12A, 3P, 600VAC contactor, 240VAC control coil, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.