, Replacement 130A 600V 3P with 480VAC Closing Coil for A-Line Contactor A145-30-11-51
- Mfr # BA145-30-22-51
- Zoro # G515540289
product price:
$
620.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Number of Poles
3P
Coil Volts
480V AC
Hz
50/60 Hz
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA145-30-22-51
- Zoro #
- G515540289
- UPC #
- 651770325819
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Depth
- 7 in
Details
- Number of Poles
- 3P
- Coil Volts
- 480V AC
- Hz
- 50/60 Hz
Description
BA145-30-22-51, BRAH Electric, direct replacement/aftermarket contactors for A145-30-22-51, A-Line series, 3 pole, 3 phase, 130Amp, 600 Volt, 50HP At 240V, 100HP At 480V, 125HP At 600V, installed with 480VAC coil and 2NO/2NC aux contact, AC contactor
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.