, Replacement 185A 600V 3P with 120VAC Coil for EH Series Contactor EH-175-30-22

  • Mfr # BEH-175-30-22

  • Zoro # G515539573


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Coil Volts
120VAC
Width
7 in
Depth
7 in
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEH-175-30-22
Zoro #
G515539573
UPC #
792348515666
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in

Details

Number of Poles
3P
Coil Volts
120VAC
Hz
50/60Hz

Description

EH-175-30-22, 185A, 3P, 600VAC contactor, 120VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.