
, Replacement 185A 600V 3P with 480VAC Coil for EH Series Contactor EH-175-30-22AS
Mfr # BEH-175-30-22AS
Zoro # G715539618
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
480VAC
Width
7 in
Depth
7 in
Number of Poles
3P
Hz
50/60Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEH-175-30-22AS
Zoro #
G715539618
UPC #
792348515680
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Details
Coil Volts
480VAC
Number of Poles
3P
Hz
50/60Hz
Description
185A, 3P, 600VAC contactor, 480VAC control coil, ABB EH Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.