
, Replacement 205A 600V 3P with 240VAC Coil for World Series Contactor 3TF5322-0AP6
Mfr # B3TF5322-0AP6
Zoro # G115539621
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Hz
50/60Hz
Coil Volts
240VAC
Width
7 in
Depth
7 in
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3TF5322-0AP6
Zoro #
G115539621
UPC #
651770324478
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Details
Hz
50/60Hz
Coil Volts
240VAC
Number of Poles
3P
Description
3TF5322-0AP6, 205A, 3P, 600VAC contactor, 240VAC control coil, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.