Shop BRAH ELECTRIC
See all product information
Create Account
, Replacement 205A 600V 3P with 277VAC Coil for World Series Contactor 3TF5322-0AU1
- Mfr # B3TF5322-0AU1
- Zoro # G215539583
product price:
$
842.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
277V AC
Width
7 in
Hz
50/60 Hz
Depth
7 in
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3TF5322-0AU1
- Zoro #
- G215539583
- UPC #
- 792348519398
- Country of Origin
- China
- Coil Volts
- 277V AC
- Hz
- 50/60 Hz
- Number of Poles
- 3P
Dimensions
- Width
- 7 in
- Depth
- 7 in
Description
3TF5222-0AU1, 205 amp, 600 volt, 3 pole, complete with 277VAC control coil, 2 normally open, 2 normally closed auxiliary contacts, suitable for use with Siemens Sirius type 3TF, direct substitute contactor for Siemens OEM 3TF5322-0AU1
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.