, Replacement 20A 600V 3P with 240VDC Closing Coil for TeSys K Contactor LP2K1210-MUD

  • Mfr # BLP2K1210-MUD

  • Zoro # G515540531


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Depth
2.5 in
Number of Poles
3P
Width
2.5 in
Coil Volts
240VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLP2K1210-MUD
Zoro #
G515540531
UPC #
792348518568
Country of Origin
China

Dimensions

Depth
2.5 in
Width
2.5 in

Details

Hz
50/60Hz
Number of Poles
3P
Coil Volts
240VDC

Description

LP2K1210-MUD, 20A, 3P, 600VAC contactor, 240VDC control coil, Telemecanique TeSys K
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.