, Replacement 20A 600V 3P with 24VDC Closing Coil for TeSys K Contactor LP2K0601-BD
- Mfr # BLP2K0601-BD
- Zoro # G215539590
product price:
$
173.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V DC
Depth
2.5 in
Hz
50/60 Hz
Width
2.5 in
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLP2K0601-BD
- Zoro #
- G215539590
- UPC #
- 792348518391
- Country of Origin
- China
- Coil Volts
- 24V DC
- Hz
- 50/60 Hz
- Number of Poles
- 3P
Dimensions
- Depth
- 2.5 in
- Width
- 2.5 in
Description
LP2K0601-BD, 20A, 3P, 600VAC contactor, 24VDC control coil, Telemecanique TeSys K
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.