, Replacement 22A 600V 3P with 110/120VAC Closing Coil for World Series Contactor 3TF3322

  • Mfr # B3TF3322

  • Zoro # G115539829


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Number of Poles
3P
Coil Volts
110/120VAC
Depth
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3TF3322
Zoro #
G115539829
UPC #
699252497067
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in

Details

Hz
50/60Hz
Number of Poles
3P
Coil Volts
110/120VAC

Description

3TF3322, 22A, 3P, 600VAC contactor, 110/120VAC control coil, Siemens World Series
  • • Designed and manufactured to OEM specifications, for direct fit and function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.