, Replacement 248A 600V 3P with 208VAC Closing Coil for A-Line Contactor A260-30-11-30

  • Mfr # BA260-30-11-30

  • Zoro # G915539586


product price:  $1,591.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Number of Poles
3P
Width
8 in
Coil Volts
208VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA260-30-11-30
Zoro #
G915539586
UPC #
701649315967
Country of Origin
China

Dimensions

Depth
8 in
Width
8 in

Details

Number of Poles
3P
Coil Volts
208VAC

Description

BA260-30-11-30, BRAH Electric, direct replacement/aftermarket contactors for A260-30-11-30, A-Line series, 3 pole, 3 phase, 248Amp, 600 Volt, 100HP At 240V, 200HP At 480V, 250HP At 600V, installed with 208VAC coil and 1NO/1NC aux contact, AC contactor
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.