Zoro Homepage

, Replacement 250A 600V 3P with 220VAC Closing Coil for TeSys D Contactor LC1D150M7

  • Mfr # BLC1D150-M7

  • Zoro # G115540788


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Number of Poles
3P
Width
7 in
Coil Volts
220VAC
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC1D150-M7
Zoro #
G115540788
UPC #
651770323525
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in

Details

Hz
50/60Hz
Number of Poles
3P
Coil Volts
220VAC

Description

LC1D150M7, 250 amp, 600 volt, 3 pole, complete with 220VAC control coil, suitable for use with Telemecanique TeSys D type LC1D, direct substitute contactor for Telemecanique OEM LC1D150M7
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.