, Replacement 28A 600V 3P with 220/240VAC Coil for A-Line Contactor A26-30-10-80

  • Mfr # BA26-30-10-80

  • Zoro # G015539585


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Number of Poles
3P
Depth
4 in
Hz
50/60Hz
Coil Volts
220/240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA26-30-10-80
Zoro #
G015539585
UPC #
651770325970
Country of Origin
China

Dimensions

Width
4 in
Depth
4 in

Details

Number of Poles
3P
Hz
50/60Hz
Coil Volts
220/240VAC

Description

A26-30-10-80, 28A, 3P, 600VAC contactor, 240VAC control coil, ABB A-Line
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.