, Replacement 302A 600V 3P with 277VAC Closing Coil for A-Line Contactor A300-30-11-42

  • Mfr # BA300-30-11-42

  • Zoro # G315539797


product price:  $1,423.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Number of Poles
3P
Coil Volts
277VAC
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA300-30-11-42
Zoro #
G315539797
UPC #
792348515536
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in

Details

Hz
50/60Hz
Number of Poles
3P
Coil Volts
277VAC

Description

A300-30-11-42, 302A, 3P, 600VAC contactor, 277VAC control coil, ABB A-Line
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.