, Replacement 32A 600V 3P with 24VAC Closing Coil for TeSys D Contactor LC1D1810-B6

  • Mfr # BLC1D1810-B6

  • Zoro # G115539553


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Hz
50/60Hz
Depth
3.5 in
Coil Volts
24VAC
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC1D1810-B6
Zoro #
G115539553
UPC #
651770322733
Country of Origin
China

Dimensions

Width
3.5 in
Depth
3.5 in

Details

Hz
50/60Hz
Coil Volts
24VAC
Number of Poles
3P

Description

LC1D1810-B6, 32A, 3P, 600VAC contactor, 24VAC control coil, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.