Shop BRAH ELECTRIC
See all product information
Create Account
, Replacement 38A 600V 3P with 110/120VAC Coil for World Series Contactor 3TF3522-0AK6
- Mfr # B3TF3522-0AK6
- Zoro # G015539783
product price:
$
171.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Hz
50/60 Hz
Coil Volts
110V AC, 120V AC
Number of Poles
3P
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3TF3522-0AK6
- Zoro #
- G015539783
- UPC #
- 651770324027
- Country of Origin
- China
- Hz
- 50/60 Hz
- Coil Volts
- 110V AC, 120V AC
- Number of Poles
- 3P
Dimensions
- Width
- 4 in
- Depth
- 4 in
Description
3TF3522-0AK6, 38A, 3P, 600VAC contactor, 110/120VAC control coil, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.