
, Replacement 42A 600V 3P with 480VAC Closing Coil for A-Line Contactor A40-30-10-51
Mfr # BA40-30-10-51
Zoro # G815539723
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Coil Volts
480VAC
Depth
4 in
Number of Poles
3P
Hz
50/60Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA40-30-10-51
Zoro #
G815539723
UPC #
651770327059
Country of Origin
China
Dimensions
Width
4 in
Depth
4 in
Details
Coil Volts
480VAC
Number of Poles
3P
Hz
50/60Hz
Description
A40-30-10-51, 42A, 3P, 600VAC contactor, 480VAC control coil, ABB A-Line
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.