, Replacement 42A 600V 3P with 500/600VAC Coil for A-Line Contactor A40-30-10-55

  • Mfr # BA40-30-10-55

  • Zoro # G315539766


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Hz
50/60Hz
Number of Poles
3P
Coil Volts
500/600VAC
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA40-30-10-55
Zoro #
G315539766
UPC #
651770332350
Country of Origin
China

Dimensions

Depth
4 in
Width
4 in

Details

Hz
50/60Hz
Number of Poles
3P
Coil Volts
500/600VAC

Description

A40-30-10-55, 42A, 3P, 600VAC contactor, 500/600VAC control coil, ABB A-Line
  • • Designed and manufactured to OEM specifications, for direct fit and function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.