Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement 500A 600V 3P with 240VAC Closing Coil for TeSys D Contactor LC1D410U6

  • Mfr # BLC1D410-U6

  • Zoro # G715540416


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
240VAC
Depth
10 in
Number of Poles
3P
Width
10 in
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC1D410-U6
Zoro #
G715540416
UPC #
651770323723
Country of Origin
China

Dimensions

Depth
10 in
Width
10 in

Details

Coil Volts
240VAC
Number of Poles
3P
Hz
50/60Hz

Description

LC1D410U6, 500A, 3P, 600VAC contactor, 240VAC control coil, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.