Shop BRAH ELECTRIC
See all product information
Create Account
, Replacement 550A 600V 3P with 240VAC Coil for EH Series Contactor EH-550-30-22AK
- Mfr # BEH-550-30-22AK
- Zoro # G315540656
product price:
$
3,167.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3P
Depth
10 in
Width
10 in
Coil Volts
240V AC
Hz
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEH-550-30-22AK
- Zoro #
- G315540656
- UPC #
- 651770325079
- Country of Origin
- China
- Number of Poles
- 3P
- Coil Volts
- 240V AC
- Hz
- 50/60 Hz
Dimensions
- Depth
- 10 in
- Width
- 10 in
Description
EH-550-30-22AK, 550A, 3P, 600VAC contactor, 240VAC control coil, ABB EH Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.