, Replacement 550A 600V 3P with 480VAC Coil for EH Series Contactor EH-550-30-22AS
- Mfr # BEH-550-30-22AS
- Zoro # G815540590
product price:
$
3,167.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3P
Width
10 in
Hz
50/60 Hz
Depth
10 in
Coil Volts
480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEH-550-30-22AS
- Zoro #
- G815540590
- UPC #
- 792348515819
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Depth
- 10 in
Details
- Number of Poles
- 3P
- Hz
- 50/60 Hz
- Coil Volts
- 480V AC
Description
EH-550-30-22AS, 550A, 3P, 600VAC contactor, 480VAC control coil, ABB EH Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.