, Replacement 60A 600V 3P with 380VAC Closing Coil for TeSys D Contactor LC1D4011-Q6

  • Mfr # BLC1D4011-Q6

  • Zoro # G415540570


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Depth
3.5 in
Width
3.5 in
Coil Volts
380VAC
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC1D4011-Q6
Zoro #
G415540570
UPC #
651770323068
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Details

Number of Poles
3P
Coil Volts
380VAC
Hz
50/60Hz

Description

LC1D4011-Q6, 60A, 3P, 600VAC contactor, 380VAC control coil, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.