, Replacement 65A 600V 3P with 208VAC Closing Coil for A-Line Contactor A63-30-11-34

  • Mfr # BA63-30-11-34

  • Zoro # G215539507


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
208VAC
Number of Poles
3P
Hz
50/60Hz
Width
5.5 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA63-30-11-34
Zoro #
G215539507
UPC #
792348520301
Country of Origin
China

Dimensions

Width
5.5 in
Depth
5.5 in

Details

Coil Volts
208VAC
Number of Poles
3P
Hz
50/60Hz

Description

BA63-30-11-34, BRAH Electric, aftermarket direct replacement contactors for ABB A63-30-11, A-Line series, type BA, 3P, 3PH, 65A, 600V, 25HP At 240V, 50HP At 480V, 60HP At 600V, complete with 208V AC coil, 1 NO 1 NC auxiliary contact, AC magnetic contactor, suitable for use with A-Line series motor
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.