, Replacement 80A 600V 3P with 240VAC Coil for EH Series Contactor EH-80-30-22AK

  • Mfr # BEH-80-30-22AK

  • Zoro # G415540402


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Coil Volts
240VAC
Width
5 in
Hz
50/60Hz
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEH-80-30-22AK
Zoro #
G415540402
UPC #
651770324751
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in

Details

Coil Volts
240VAC
Hz
50/60Hz
Number of Poles
3P

Description

EH-80-30-22AK, 80A, 3P, 600VAC contactor, 240VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.