, Replacement 80A 600V 3P with 480VAC Coil for EH Series Contactor EH-80-30-22AS

  • Mfr # BEH-80-30-22AS

  • Zoro # G115540559


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60Hz
Depth
5 in
Coil Volts
480VAC
Number of Poles
3P
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEH-80-30-22AS
Zoro #
G115540559
UPC #
792348515864
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in

Details

Hz
50/60Hz
Coil Volts
480VAC
Number of Poles
3P

Description

EH-80-30-22AS, 80A, 3P, 600VAC contactor, 480VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.