, Replacement 80A 600V 3P with 48VAC Closing Coil for A-Line Contactor A75-30-11-83

  • Mfr # BA75-30-11-83

  • Zoro # G015540536


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5 in
Number of Poles
3P
Coil Volts
48VAC
Hz
50/60Hz
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA75-30-11-83
Zoro #
G015540536
UPC #
651770332480
Country of Origin
China

Dimensions

Depth
5.5 in
Width
5.5 in

Details

Number of Poles
3P
Coil Volts
48VAC
Hz
50/60Hz

Description

A75-30-11-83, 80A, 3P, 600VAC contactor, 48VAC control coil, ABB A-Line
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.