, Replacement 85A 600V 3P with 110/120VAC Closing Coil for World Series Contactor 3TF4922

  • Mfr # B3TF4922

  • Zoro # G315540366


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Hz
50/60Hz
Depth
7 in
Width
7 in
Coil Volts
110/120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3TF4922
Zoro #
G315540366
UPC #
651770324386
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in

Details

Number of Poles
3P
Hz
50/60Hz
Coil Volts
110/120VAC

Description

3TF4922, 85A, 3P, 600VAC contactor, 110/120VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.