
, Replacement 85A 600V 3P with 480VAC Coil for World Series Contactor 3TF4922-0AV0
Mfr # B3TF4922-0AV0
Zoro # G515540333
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Number of Poles
3P
Hz
50/60Hz
Depth
7 in
Coil Volts
480VAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3TF4922-0AV0
Zoro #
G515540333
UPC #
651770324409
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Details
Number of Poles
3P
Hz
50/60Hz
Coil Volts
480VAC
Description
3TF4922-0AV0, 85A, 3P, 600VAC contactor, 480VAC control coil, Siemens World Series
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.