, Replacement 96A 600V 3P with 24VAC Coil for EH Series Contactor EH-90-30-22AA

  • Mfr # BEH-90-30-22AA

  • Zoro # G615540387


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P
Hz
50/60Hz
Width
5 in
Coil Volts
24VAC
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEH-90-30-22AA
Zoro #
G615540387
UPC #
651770324775
Country of Origin
China

Dimensions

Width
5 in
Depth
5 in

Details

Number of Poles
3P
Hz
50/60Hz
Coil Volts
24VAC

Description

EH-90-30-22AA, 96A, 3P, 600VAC contactor, 24VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.