, Replacement 9A 600V 3P with 120VAC Closing Coil for Sirius Contactor 3RT1023-1AK61

  • Mfr # B3RT1023-1AK61

  • Zoro # G615540714


product price: $64.97
/ea

Key Features

Coil Volts
120VAC
Depth
3.5 in
Width
3.5 in
Hz
50/60Hz
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3RT1023-1AK61
Zoro #
G615540714
UPC #
651770325307
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Details

Coil Volts
120VAC
Hz
50/60Hz
Number of Poles
3P

Description

3RT1023-1AK61, 9A, 3P, 600VAC contactor, 120VAC control coil, Siemens Sirius
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.