, Replacement 9A 600V 3P with 240VAC Coil for World Series Contactor 3TF4022-0AP6

  • Mfr # B3TF4022-0AP6

  • Zoro # G215539729


product price:  $74.15
/ea

Key Features

Hz
50/60Hz
Depth
4 in
Width
4 in
Coil Volts
240VAC
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3TF4022-0AP6
Zoro #
G215539729
UPC #
651770324072
Country of Origin
China

Dimensions

Depth
4 in
Width
4 in

Details

Hz
50/60Hz
Coil Volts
240VAC
Number of Poles
3P

Description

3TF4022-0AP6, 9A, 3P, 600VAC contactor, 240VAC control coil, Siemens World Series
  • • Designed and manufactured to OEM specifications, for direct fit and function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.