, Replacement 9A 600V 3P with 480VAC Coil for World Series Contactor 3TF4022-0AV0

  • Mfr # B3TF4022-0AV0

  • Zoro # G015539776


product price:  $74.15
/ea

Key Features

Coil Volts
480VAC
Width
4 in
Depth
4 in
Hz
50/60Hz
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3TF4022-0AV0
Zoro #
G015539776
UPC #
651770324089
Country of Origin
China

Dimensions

Width
4 in
Depth
4 in

Details

Coil Volts
480VAC
Hz
50/60Hz
Number of Poles
3P

Description

3TF4022-0AV0, 9A, 3P, 600VAC contactor, 480VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.