Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement ACSB4G Conversion Kit, Converts from Armor Clad, Spectra Low-Amp to Spectra Series

  • Mfr # SB4

  • Zoro # G015544954


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Amps
110 A - 250 A
Voltage
600V
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
SB4
Zoro #
G015544954
UPC #
701649312201
Country of Origin
China

Details

Amps
110 A - 250 A
Voltage
600V

Description

250 amp, 600 volt, bus plug conversion kit, with ground, converts General Electric Armor Clad and Spectra Low-Amp Series into Spectra Series, for use with breaker type and fusible type bus plugs, amperages 110A - 250A, accepts OEM General Electric models AC, SL and SB, as well as BRAH Electric types BEC, BEL and BEB, compatible with General Electric OEM ACSB4G and SLSB4G
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products