Zoro Homepage

, Replacement ACSB5G Conversion Kit, Converts from Armor Clad, Spectra Low-Amp to Spectra Series

  • Mfr # SB5

  • Zoro # G115544953


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
225 A - 800 A
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
SB5
Zoro #
G115544953
UPC #
701649312218
Country of Origin
China

Details

Voltage
600V
Amps
225 A - 800 A

Description

800 amp, 600 volt, bus plug conversion kit, with ground, converts General Electric Armor Clad and Spectra Low-Amp Series into Spectra Series, for use with breaker type and fusible type bus plugs, amperages 225 - 800A, accepts OEM General Electric models AC, SL and SB, as well as BRAH Electric types BEC, BEL and BEB, compatible with General Electric OEM ACSB5G and SLSB5G
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products