Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for TPSY9 48VDC Shunt Trip For TRLA, TRLL, TRPA, TRPP, TRL, TRP, Size 800A - 2000A

  • Mfr # BE-TPST9

  • Zoro # G315544869


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Voltage
48VDC
Amps
800 A - 200 A
Width
7 in
Height
7 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TPST9
Zoro #
G315544869
UPC #
701649313666
Country of Origin
China

Dimensions

Width
7 in
Height
7 in
Length
6 in

Details

Voltage
48VDC
Amps
800 A - 200 A

Description

TPST9, 48VDC shunt trip, direct substitute, suitable with General Electric Power Break I, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.