Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Replacement for TSST10L 125VDC Shunt Trip For TPS, THS, TPSS, THSS, Size 2500A - 4000A

  • Mfr # BE-TSST10L

  • Zoro # G615544972


product price: $2,453.99
/ea
Free Shipping & Returns

Key Features

Voltage
125VDC
Width
4 in
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE-TSST10L
Zoro #
G615544972
UPC #
701649313802
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Height
4 in

Details

Voltage
125VDC

Description

TSST10L, 125VDC 60 hertz shunt trip, direct substitute, suitable with General Electric Power Break I, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.